References
Gates:SPB2500MN SUPERHC MN
Rubix:182369B
Manufacturer :941602500
EAN:5412571106305




Product details : GATES SPB2500MN SUPERHC MN WEDGE BELT SPB SECTION SPB2500MC
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 2500 mm |
| Interior length | 2440 mm |
| Outer length | 2522 mm |
| Thickness | 13 mm |
| Sheathed | no |
| Series | super hc mn |
| Shape of teeth | moulded notch |
| Material | cr |
| Min. Operation temperature | -51 °C |
| Max. Operation temperature | 121 °C |
| Minimum Pulley Diameter | 112 mm |
Show UNSPSC/ECL@SS
£ 37.41 excl. VAT
/ Each
£ 44.89 incl. VAT
- Usually arrives within 14 working days
