References
Mecaline:SPA1850E - 889339
Rubix:255A0667
Manufacturer :889339
EAN:3660338418921

Documents
Product details : MECALINE 889339 SPA1850 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1850 mm |
| Interior length | 1805 mm |
| Outer length | 1868 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.75 excl. VAT
/ Each
£ 14.10 incl. VAT
- In stock: Next day delivery
