References
Superseded Ref:857608
Mecaline:SPA1000E - 889287
Rubix:243A4210
Manufacturer :889287
EAN:3660338418402

Documents
Product details : MECALINE SPA1000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1000 mm |
| Interior length | 955 mm |
| Outer length | 1018 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.35 excl. VAT
/ Each
£ 7.62 incl. VAT
- In stock: Next day delivery
