References
Superseded Ref:857711
Mecaline:SPA3382E - 889396
Rubix:243A4314
Manufacturer :889396
EAN:3660338419492

Documents
Product details : MECALINE SPA3382 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3382 mm |
| Interior length | 3337 mm |
| Outer length | 3400 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 21.49 excl. VAT
/ Each
£ 25.79 incl. VAT
- In stock: Next day delivery
