References
Superseded Ref:857658
Mecaline:SPA1857E - 889340
Rubix:243A4262
Manufacturer :889340
EAN:3660338418938

Documents
Product details : MECALINE SPA1857 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1857 mm |
| Interior length | 1812 mm |
| Outer length | 1875 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.80 excl. VAT
/ Each
£ 14.16 incl. VAT
- In stock: Next day delivery
