Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC8500 WRAPPED WEDGE BELT 2.0
MECALINE SPC8500 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC8500E - 889536
rubix:
243A4430
manufacturer :
889536
ean:
3660338420894
Technical specifications
Profile
SPC
Pitch length
8500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC8500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPC
Pitch length
8500
mm
Upper width
22
mm
Height
18
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
95.13
excl. VAT
/
Each
£
114.16
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
MECALINE SPZ2037 WRAPPED WEDGE BELT 2.0
MECALINE SPZ3000 WRAPPED WEDGE BELT 2.0
MECALINE SPA1732 SPA Wrapped Wedge Belt
MECALINE 889561 SPZ1220 WRAPPED WEDGE BELT 2.0
GATES SUPER HC V-BELT SPB3250 SUPERHC
MECALINE 889484 SPB3870 WRAPPED WEDGE BELT 2.0
MECALINE SPZ962 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPA 23076002
OPTIBELT 5V 2120 1531922
GATES 9627-67100 SPC7100 DELTA NARROW
GATES 9626-64250 SPB4250 DELTA NARROW
GATES 9627-64750 SPC4750 DELTA NARROW
OPTIBELT 3V 800 1714319
OPTIBELT OPTI REDPOWER BELT SPZ 17626002
OPTIBELT SPA 23607700 WEDGEBELT SPA ENV SPA2360E