References
Superseded Ref:857624
Mecaline:SPA1307E - 889305
Rubix:243A4228
Manufacturer :889305
EAN:3660338418587

Documents
Product details : MECALINE SPA1307 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1307 mm |
| Interior length | 1262 mm |
| Outer length | 1325 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.30 excl. VAT
/ Each
£ 9.96 incl. VAT
- In stock: Next day delivery
