Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1882 WRAPPED WEDGE BELT 2.0
MECALINE SPA1882 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1882E - 889341
rubix:
243A4263
manufacturer :
889341
ean:
3660338418945
Technical specifications
Profile
SPA
Pitch length
1882
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1882 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1882
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.47
excl. VAT
/
Each
£
12.56
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA3150 SUPERHC
GATES 9626-62240 SPB2240 DELTA NARROW
OPTIBELT SPZ 562 1712294
GATES SUPER HC VBELT SPZ800 SUPERHC
MECALINE SPA1032 SPA Wrapped Wedge Belt
MECALINE SPB1320 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 18507700 WEDGEBELT SPZ ENV SPZ1850E
OPTIBELT OPTI REDPOWER BELT SPZ 21376002
OPTIBELT SPA 40007700 WEDGEBELT SPA ENV SPA4000E
GATES WEDGE BELT SPC M COG SPC2000MN SUPERHC MN
OPTIBELT SPZ 800 1733930
OPTIBELT SPC 53007700 WEDGEBELT SPC ENV SPC5300E
GATES 5ROW SPB VEEBELT SPB8000/5 POWERBAND
OPTIBELT SPB1650 RED POWER WEDGE BELT
GATES SUPER HC VBELT SPZ925 SUPERHC