References
Superseded Ref:857720
Mecaline:SPB1320E - 889427
Rubix:243A4339
Manufacturer :889427
EAN:3660338419805

Documents
Product details : MECALINE SPB1320 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1320 mm |
| Interior length | 1260 mm |
| Outer length | 1342 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 9.54 excl. VAT
/ Each
£ 11.45 incl. VAT
- In stock: Next day delivery
