Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1032 SPA Wrapped Wedge Belt
MECALINE SPA1032 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1032
rubix:
45035213
manufacturer :
857610
ean:
3660338128622
Technical specifications
Profile
SPA
Pitch length
1032
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1032 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1032
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1037
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.13
excl. VAT
/
Each
£
14.56
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
GATES 9331-01662 SPZ1662 SUPERHC
MECALINE SPZ2287 WRAPPED WEDGE BELT 2.0
MECALINE SPZ3550 SPZ Wrapped Wedge Belt
OPTIBELT SPC 25007700 WEDGEBELT SPC ENV SPC2500E
MECALINE SPA2782 WRAPPED WEDGE BELT 2.0
GATES WEDGEBELT 8V ENV 8V4500 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 14326002
MECALINE SPA732 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1337 1576254
GATES 9625-61832 SPA1832 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 29826002
GATES WEDGEBELT 3V ENV 3V335 SUPERHC
GATES WEDGEBELTSPAMCOG SPA1120MN SUPERHC MN
MECALINE 857661 V-BELT SPA 1907 E
OPTIBELT WEDGEBELTSPAENV SPA 19577700