References
Superseded Ref:857671
Mecaline:SPA2120E - 889354
Rubix:243A4275
Manufacturer :889354
EAN:3660338419072

Documents
Product details : MECALINE SPA2120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2120 mm |
| Interior length | 2075 mm |
| Outer length | 2138 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.47 excl. VAT
/ Each
£ 16.16 incl. VAT
- In stock: Next day delivery
