References
Superseded Ref:857631
Mecaline:SPA1407E - 889312
Rubix:243A4235
Manufacturer :889312
EAN:3660338418655

Documents
Product details : MECALINE SPA1407 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1407 mm |
| Interior length | 1362 mm |
| Outer length | 1425 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 8.94 excl. VAT
/ Each
£ 10.73 incl. VAT
- In stock: Next day delivery
