GATES 9190-03000 SPBP3000 PREDATOR


Predator SPB

References
gates:SPBP3000 PREDATOR
rubix:269A8026
manufacturer :9190-03000
ean:5414465579790
brand logo
brand logo
Technical specifications
ProfileSPBP
Pitch length3000 mm
See all Specifications

Product details : GATES 9190-03000 SPBP3000 PREDATOR


Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.

Strengths

• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.

Applications

• The single belts can be used for applications where the PowerBand® belts do not provide a solution.

Technical specifications


Attributes
ProfileSPBP
Pitch length3000 mm
Upper width16 mm
Height13 mm
Interior length3000 mm
MaterialCR
Show UNSPSC/ECL@SS
£ 57.50 excl. VAT
/ Each
£ 69.00 incl. VAT
  • Usually arrives within 14 working days