References
Superseded Ref:857681
Mecaline:SPA2332E - 889364
Rubix:243A4284
Manufacturer :889364
EAN:3660338419171

Documents
Product details : MECALINE SPA2332 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2332 mm |
| Interior length | 2287 mm |
| Outer length | 2350 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.82 excl. VAT
/ Each
£ 17.78 incl. VAT
- In stock: Next day delivery
