References
Superseded Ref:857693
Mecaline:SPA2650E - 889376
Rubix:243A4296
Manufacturer :889376
EAN:3660338419294

Documents
Product details : MECALINE SPA2650 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 2650 mm |
| Interior length | 2605 mm |
| Outer length | 2668 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 16.84 excl. VAT
/ Each
£ 20.21 incl. VAT
- In stock: Next day delivery
