References
Superseded Ref:857869
Mecaline:SPZ1412E - 889577
Rubix:243A4467
Manufacturer :889577
EAN:3660338421303

Documents
Product details : MECALINE SPZ1412 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 1412 mm |
| Interior length | 1375 mm |
| Outer length | 1425 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.78 excl. VAT
/ Each
£ 6.94 incl. VAT
- In stock: Next day delivery
