References
Optibelt:8V 1600
Rubix:266A0033
Manufacturer :1733789
EAN:4014486060195




Product details : OPTIBELT 8V 1600 1733789
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistic Weight | 2337 g |
|---|---|
| Profile | 8v |
| Upper width | 25 mm |
| Pitch length | 1600 mm |
| Interior length | 3944 mm |
| Outer length | 160 mm |
| Thickness | 23 mm |
Show UNSPSC/ECL@SS
£ 90.06 excl. VAT
/ Each
£ 108.07 incl. VAT
- Usually arrives within 14 working days
