References
Gates:SPZ1010 DELTA NARROW
Rubix:270A0919
Manufacturer :962461010
EAN:5414465676703

Product details : GATES 962461010 V-BELT SPZ1010 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1010 mm |
| Interior length | 973 mm |
| Outer length | 1023 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth (wrapped / unnotched) |
| Material | sbr rubber belt body; high-strength polyester tensile cords; flex-weave® oil-resistant wrapped cover (fabric flip-band); anti-static (iso 1813), reach and rohs 2 compliant |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 63 mm |
Show UNSPSC/ECL@SS
£ 3.32 excl. VAT
/ Each
£ 3.98 incl. VAT
- Usually arrives within 14 working days
