References
Superseded Ref:857705
Mecaline:SPA3000E - 889388
Rubix:243A4308
Manufacturer :889388
EAN:3660338419416

Documents
Product details : MECALINE SPA3000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3000 mm |
| Interior length | 2955 mm |
| Outer length | 3018 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 19.06 excl. VAT
/ Each
£ 22.87 incl. VAT
- In stock: Next day delivery
