Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE 889509 SPC11800 WRAPPED WEDGE BELT 2.0
MECALINE 889509 SPC11800 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPC11800E - 889509
rubix:
255A0722
manufacturer :
889509
ean:
3660338420627
Technical specifications
Profile
spc
Pitch length
11800
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889509 SPC11800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
spc
Pitch length
11800
mm
Upper width
22
mm
Height
18
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
39.45
excl. VAT
/
Each
£
47.34
incl. VAT
Usually arrives within 14 working days
Select variants (38)
Add to cart
Check our products from related categories
OPTIBELT SPA 14007700 SPA1400E WEDGEBELTSPAENV
GATES ISO WEDGE BELT SPZ1320E
GATES WEDGEBELTSPZMCOG SPZ2650MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPB 30006002
OPTIBELT SPA 2120 1542363
MECALINE SPZ1137 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 12507700 WEDGEBELT SPZ ENV SPZ1250E
MECALINE SPC2240 SPC Wrapped Wedge Belt
GATES WEDGE BELT 3V ENV 3V280 SUPERHC
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0
GATES 9624-61500 SPZ1500 DELTA NARROW
GATES 9627-67100 SPC7100 DELTA NARROW
MECALINE SPZ3550 WRAPPED WEDGE BELT 2.0
MECALINE SPB2300 SPB Wrapped Wedge Belt
GATES PREDATOR BELT SPBP6300