References
Superseded Ref:857707
Mecaline:SPA3150E - 889391
Rubix:243A4310
Manufacturer :889391
EAN:3660338419447

Documents
Product details : MECALINE SPA3150 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3150 mm |
| Interior length | 3105 mm |
| Outer length | 3168 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.01 excl. VAT
/ Each
£ 24.01 incl. VAT
- In stock: Next day delivery
