Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1500 WRAPPED WEDGE BELT 2.0
MECALINE SPB1500 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPB1500E - 889432
rubix:
243A4343
manufacturer :
889432
ean:
3660338419850
Technical specifications
Profile
SPB
Pitch length
1500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1500 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPB
Pitch length
1500
mm
Upper width
16
mm
Height
13
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.16
excl. VAT
/
Each
£
20.59
incl. VAT
In stock: Next day delivery
Select variants (86)
Add to cart
Check our products from related categories
GATES 9624-63350 SPZ3350 DELTA NARROW
MECALINE SPZ1047 WRAPPED WEDGE BELT 2.0
OPTIBELT SPZ 1387 1649003
OPTIBELT OPTI REDPOWER BELT SPA 27826002
OPTIBELT WEDGEBELTSPZENV SPZ 21877700
GATES 9624-61270 SPZ1270 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA1382MN SUPERHC MN
MECALINE SPZ1362 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 35506002
GATES WEDGEBELT 8V ENV 8V2240 SUPERHC
MECALINE SPZ2037 WRAPPED WEDGE BELT 2.0
MECALINE SPZ612 SPZ Wrapped Wedge Belt
GATES 5ROW SPB VEEBELT SPB4500/5 POWERBAND
MECALINE SPZ1250 SPZ Wrapped Wedge Belt
GATES 9624-61420 SPZ1420 DELTA NARROW