References
Gates:SPZ1202/3V475 SUPERHC
Rubix:101A7625
Manufacturer :933101202
EAN:5414465670039

Product details : GATES 933101202 SUPER HC V-BELT SPZ1202/3V475
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 9.7 mm |
| Pitch length | 1202 mm |
| Interior length | 1165 mm |
| Outer length | 1215 mm |
| Thickness | 8 mm |
| Sheathed | yes |
| Series | super hc |
| Shape of teeth | arched top, concave sidewalls and rounded corners |
| Material | cr |
| Min. Operation temperature | -35 °C |
| Max. Operation temperature | 80 °C |
| Minimum Pulley Diameter | 71 mm |
Show UNSPSC/ECL@SS
£ 9.44 excl. VAT
/ Each
£ 11.33 incl. VAT
- Usually arrives within 14 working days
