References
Mecaline:SPA3450E - 890074
Rubix:255A0678
Manufacturer :890074
EAN:3660338426278

Documents
Product details : MECALINE 890074 SPA3450 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3450 mm |
| Interior length | 3405 mm |
| Outer length | 3468 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 4.28 excl. VAT
/ Each
£ 5.14 incl. VAT
- In stock: Next day delivery
