References
Superseded Ref:883476
Mecaline:SPA707E - 889404
Rubix:255A0686
Manufacturer :889404
EAN:3660338419577

Documents
Product details : MECALINE 889404 SPA707 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 707 mm |
| Interior length | 662 mm |
| Outer length | 725 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 2.16 excl. VAT
/ Each
£ 2.59 incl. VAT
- Usually arrives within 14 working days
