Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA732 WRAPPED WEDGE BELT 2.0
MECALINE SPA732 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA732E - 889405
rubix:
243A4320
manufacturer :
889405
ean:
3660338419584
Technical specifications
Profile
SPA
Pitch length
732
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA732 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
732
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.99
excl. VAT
/
Each
£
9.59
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES SUPER HC VBELT SPA2650 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ662MN SUPERHC MN
GATES 9626-62650 SPB2650 DELTA NARROW
GATES 9333-02732 SUPER HC SPA2732
OPTIBELT 5V 1060 RP 1661860
MECALINE SPZ2690 WRAPPED WEDGE BELT 2.0
OPTIBELT 5V 3000 RP 1755559
OPTIBELT SPB 33507700 WEDGEBELT SPB ENV SPB3350E
MECALINE SPA1032 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1532 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1090MN SUPERHC MN
GATES PREDATOR BELT SPCP10000
GATES 9625-62207 SPA2207 DELTA NARROW
GATES ISO WEDGE BELT SPZ1320E
GATES SPZ1200MN SUPERHC MN WEDGE BELT SPZ MCOG SPZ1200MC