References
Superseded Ref:873540
Mecaline:SPZ2690E - 889635
Rubix:243A4517
Manufacturer :889635
EAN:3660338421884

Documents
Product details : MECALINE SPZ2690 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 2690 mm |
| Interior length | 2653 mm |
| Outer length | 2703 mm |
| Thickness | 8 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 11.00 excl. VAT
/ Each
£ 13.20 incl. VAT
- In stock: Next day delivery
