References
Gates:SPB2650 DELTA NARROW
Rubix:270A0501
Manufacturer :962662650
EAN:5414465318764

Product details : GATES 962662650 V-BELT SPB2650 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2650 mm |
| Interior length | 2628 mm |
| Outer length | 2672 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 15.67 excl. VAT
/ Each
£ 18.80 incl. VAT
- Usually arrives within 14 working days
