References
Superseded Ref:857610
Mecaline:SPA1032E - 889289
Rubix:243A4212
Manufacturer :889289
EAN:3660338418426

Documents
Product details : MECALINE SPA1032 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 1032 mm |
| Interior length | 987 mm |
| Outer length | 1050 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 6.56 excl. VAT
/ Each
£ 7.87 incl. VAT
- In stock: Next day delivery
