References
Superseded Ref:857596
Mecaline:SPA850E - 889412
Rubix:243A4326
Manufacturer :889412
EAN:3660338419652

Documents
Product details : MECALINE SPA850 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 850 mm |
| Interior length | 805 mm |
| Outer length | 868 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.40 excl. VAT
/ Each
£ 6.48 incl. VAT
- In stock: Next day delivery
