References
Optibelt:SPZ 2287
Rubix:101A7002
Manufacturer :1697561
EAN:4014486081299




Product details : OPTIBELT WEDGEBELTSPZENV SPZ 22877700
Set constant S=C Plus
The wrapped optibelt SK wedge belt has the characteristics of the excellent Optibelt S=C Plus with an efficiency of almost 97 % and can be used in the set without further measurements.
Replacing a classic profile
In the case of existing drives with a classic profile, e. g. B/17, this can be replaced by the SPB wedge belt profile. A prerequisite for this is the observance of the minimum disc diameter, which is higher than that of the classic V-belt due to its increased design for wedge belt of the same width. Pulleys suitable for wedge belts must also be used.
Strengths
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 39x251x251 mm |
|---|---|
| Logistic Weight | 169 g |
| Profile | spz |
| Upper width | 9.7 mm |
| Pitch length | 2287 mm |
| Interior length | 2249 mm |
| Outer length | 2300 mm |
| Thickness | 8 mm |
Show UNSPSC/ECL@SS
£ 16.52 excl. VAT
/ Each
£ 19.82 incl. VAT
- Usually arrives within 14 working days
