References
Superseded Ref:857602
Mecaline:SPA925E - 889418
Rubix:243A4332
Manufacturer :889418
EAN:3660338419713

Documents
Product details : MECALINE SPA925 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 925 mm |
| Interior length | 880 mm |
| Outer length | 943 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.88 excl. VAT
/ Each
£ 7.06 incl. VAT
- In stock: Next day delivery
