References
Gates:SPCP3350 PREDATOR
Rubix:269A8039
Manufacturer :919103350
EAN:5414465579981



Product details : GATES 919103350 PREDATOR V-BELT SPCP3350
Heavy-duty, wrapped V-belt with a narrow profile. The outer layer, which is not impregnated with rubber, allows momentary slip without damaging the belt. The aramid tensile cords are exceptionally strong and durable and almost do not stretch.
Strengths
• Constantly retensioning the belts is unnecessary.
• Less maintenance, lower downtime.
• Less maintenance, lower downtime.
Applications
• The single belts can be used for applications where the PowerBand® belts do not provide a solution.
Technical specifications
Attributes
| Profile | spcp |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3350 mm |
| Interior length | 3267 mm |
| Outer length | 3380 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | predator |
| Shape of teeth | no teeth (bareback cover / not notched) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 82 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 101.40 excl. VAT
/ Each
£ 121.68 incl. VAT
- Usually arrives within 14 working days
