References
Superseded Ref:857765
Mecaline:SPB3800E - 889483
Rubix:243A4384
Manufacturer :889483
EAN:3660338420368

Documents
Product details : MECALINE SPB3800 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 3800 mm |
| Interior length | 3740 mm |
| Outer length | 3822 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 27.45 excl. VAT
/ Each
£ 32.94 incl. VAT
- In stock: Next day delivery
