References
Superseded Ref:857603
Mecaline:SPA932E - 889419
Rubix:243A4333
Manufacturer :889419
EAN:3660338419720

Documents
Product details : MECALINE SPA932 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 932 mm |
| Interior length | 887 mm |
| Outer length | 950 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 5.92 excl. VAT
/ Each
£ 7.10 incl. VAT
- In stock: Next day delivery
