References
Mecaline:SPA3082E - 889390
Rubix:243A4309
Manufacturer :889390
EAN:3660338419430

Documents
Product details : MECALINE SPA3082 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3082 mm |
| Interior length | 3037 mm |
| Outer length | 3100 mm |
| Thickness | 10 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 19.58 excl. VAT
/ Each
£ 23.50 incl. VAT
- In stock: Next day delivery
