References
Gates:SPC3150 DELTA NARROW
Rubix:270A0543
Manufacturer :962763150
EAN:5414465319341

Product details : GATES 962763150 V-BELT SPC3150 DELTA NARROW
The perfect option for all industry standard drives. Commonly referred to as narrow or deep wedge. Flex-Weave® oil-resistant flip band offering good grip and protecting against abrasion • High strength polyester tensile cords provide resistance to bending forces, fatigue and shock load.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3150 mm |
| Interior length | 3067 mm |
| Outer length | 3180 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 28.18 excl. VAT
/ Each
£ 33.82 incl. VAT
- Usually arrives within 14 working days
