References
Gates:SPZ750 SUPERHC
Rubix:102A3796
Manufacturer :933100750
EAN:5412571075694




Product details : GATES 933100750 SUPER HC V-BELT SPZ750
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 750 mm |
| Interior length | 712 mm |
| Outer length | 763 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 6.21 excl. VAT
/ Each
£ 7.45 incl. VAT
- In stock: Next day delivery
