MECALINE SPB1950 WRAPPED WEDGE BELT 2.0


Wedge Belt

References
mecaline:SPB1950E - 889442
rubix:243A4353
manufacturer :889442
ean:3660338419959
brand logo
brand logo
Technical specifications
ProfileSPB
Pitch length1950 mm
See all Specifications

Product details : MECALINE SPB1950 WRAPPED WEDGE BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
ProfileSPB
Pitch length1950 mm
Upper width16 mm
Height13 mm
MaterialSBR
Show UNSPSC/ECL@SS
£ 18.36 excl. VAT
/ Each
£ 22.03 incl. VAT
  • Usually arrives within 14 working days