References
Gates:SPC7500 SUPERHC
Rubix:101A8021
Manufacturer :933507500
EAN:5412571079937




Product details : GATES 933507500 SUPER HC V-BELT SPC7500
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 7500 mm |
| Interior length | 7417 mm |
| Outer length | 7530 mm |
| Thickness | 18 mm |
| Sheathed | no |
| Series | super hc |
| Shape of teeth | notched |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 180.78 excl. VAT
/ Each
£ 216.94 incl. VAT
- Usually arrives within 14 working days
