References
Superseded Ref:857732
Mecaline:SPB1900E - 889441
Rubix:243A4352
Manufacturer :889441
EAN:3660338419942

Documents
Product details : MECALINE SPB1900 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 1900 mm |
| Interior length | 1840 mm |
| Outer length | 1922 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 13.73 excl. VAT
/ Each
£ 16.48 incl. VAT
- In stock: Next day delivery
