GATES 941800730 SPZ730MN SUPERHC MN SPZ730MC WEDGE BELT
SuperHC MN SPZ
See technical informationSee documentsReferences
Gates:SPZ730MN SUPERHC MN
Rubix:80174234
Manufacturer :941800730
EAN:5412571108187

Documents
Product details : GATES 941800730 SPZ730MN SUPERHC MN SPZ730MC WEDGE BELT
Cogged beltless V-belt with a narrow profile. The cogging reduces internal heat development. The precision ground straight belt flanks guarantee an even wedge effect and reduce noise. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading.
Strengths
• Suitable for use of idlers.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
• Oil and heat resistant.
• Conducts static electricity (ISO 1813).
• Meets the standards of the ATEX directives.
Technical specifications
Attributes
| Profile | spz |
|---|---|
| Upper width | 10 mm |
| Pitch length | 730 mm |
| Interior length | 730 mm |
| Outer length | 743 mm |
| Thickness | 8 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 6.60 excl. VAT
/ Each
£ 7.92 incl. VAT
- Usually arrives within 14 working days
