References
Superseded Ref:857734
Mecaline:SPB2000E - 889443
Rubix:243A4354
Manufacturer :889443
EAN:3660338419966

Documents
Product details : MECALINE SPB2000 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 2000 mm |
| Interior length | 1940 mm |
| Outer length | 2022 mm |
| Thickness | 13 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 14.45 excl. VAT
/ Each
£ 17.34 incl. VAT
- In stock: Next day delivery
