References
Gates:SPC3600 DELTA NARROW
Rubix:270A0917
Manufacturer :962763600
EAN:5414465678967

Product details : GATES 962763600 V-BELT SPC3600 DELTA NARROW
Delta Narrow™ V-belts have a narrow section profile, making them the perfect option for all industry standard drives commonly referred to as narrow or deep wedge.
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3600 mm |
| Interior length | 3517 mm |
| Outer length | 3630 mm |
| Thickness | 18 mm |
| Sheathed | yes |
| Series | delta narrow |
| Shape of teeth | smooth |
| Material | synthetic rubber body with high-strength polyester tensile (polyester cable) cords and rubber-impregnated woven cotton–polyester fabric (oil-resistant flip band) |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 70 °C |
| Minimum Pulley Diameter | 224 mm |
Show UNSPSC/ECL@SS
£ 32.96 excl. VAT
/ Each
£ 39.55 incl. VAT
- Usually arrives within 14 working days
