Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB3000 SPB Wrapped Wedge Belt
MECALINE SPB3000 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB3000
rubix:
45035468
manufacturer :
857756
ean:
3660338130076
Technical specifications
Profile
SPB
Pitch length
3000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3000 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
3000
mm
Upper width
16.3
mm
Height
13
mm
Interior length
2940
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.74
excl. VAT
/
Each
£
34.49
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
GATES WEDGEBELTSPBMCOG SPB1690MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPC 30006002
GATES 9625-62232 SPA2232 DELTA NARROW
OPTIBELT SPB 3320 1725675
GATES 9625-62132 SPA2132 DELTA NARROW
OPTIBELT WEDGEBELTSPAENV SPA 16077700
MECALINE SPC8000 SPC Wrapped Wedge Belt
GATES WEDGEBELTSPAMCOG SPA2232MN SUPERHC MN
OPTIBELT 8V 2650 1524032
GATES WEDGEBELTSPAMCOG SPA957MN SUPERHC MN
GATES WEDGEBELT 5V ENV 5V2120 SUPERHC
MECALINE SPC3150 SPC Wrapped Wedge Belt
GATES 9627-65000 SPC5000 DELTA NARROW
GATES SUPER HC VBELT SPC3150 SUPERHC
MECALINE SPA1457 SPA Wrapped Wedge Belt