References
Mecaline:SPC3750E
Rubix:45035520
EAN:3660338272677

Documents
Product details : MECALINE SPC3750 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
| Profile | spc |
|---|---|
| Upper width | 22 mm |
| Pitch length | 3750 mm |
| Interior length | 3667 mm |
| Outer length | 3780 mm |
| Thickness | 18 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 20.92 excl. VAT
/ Each
£ 25.10 incl. VAT
- Sold out
