GATES 942666000 WEDGE BELTS SPB6000E
VULCOPLUS wrapped, narrow section V-belt
See technical informationSee documentsReferences
Gates:SPB6000 VULCOPLUS
Rubix:2024767
Manufacturer :942666000




Documents
Product details : GATES 942666000 WEDGE BELTS SPB6000E
Belt compound converts tensile forces on the sidewalls into longitudinal forces in the tensile member. Textile cover provides grip and protects against abrasion. Tensile member withstands occasional or recurrent shockloads. Excellent resistance to oil, heat, ozone, sunlight, weather and ageing.
Strengths
•Excellent performance/cost ratio
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Suited for a wide range of light- to medium-duty power transmission applications and motion transfer
Match system: all sizes meet Gates UNISET tolerances, they can be installed without matching
Sections and nominal dimensions
Service line belts
Applications
High speed;high speed ratios or pulley diameters;industrial heavy-duty
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16 mm |
| Pitch length | 6000 mm |
| Interior length | 5940 mm |
| Outer length | 6022 mm |
| Thickness | 13 mm |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 33.26 excl. VAT
/ Each
£ 39.91 incl. VAT
- Usually arrives within 14 working days
