References
Gates:SPA3282 SUPERHC
Rubix:101A7789
Manufacturer :933303282
EAN:5414465652295



Documents
Product details : GATES 933303282 SUPER HC V-BELT SPA3282
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spa |
|---|---|
| Upper width | 13 mm |
| Pitch length | 3282 mm |
| Interior length | 3282 mm |
| Outer length | 3300 mm |
| Thickness | 10 mm |
| Material | cr |
Show UNSPSC/ECL@SS
£ 33.51 excl. VAT
/ Each
£ 40.21 incl. VAT
- Usually arrives within 14 working days
