References
Gates:SPB1360 SUPERHC
Rubix:270A0180
Manufacturer :933901360
EAN:5414465665219




Documents
Product details : GATES 933901360 SUPER HC V-BELT SPB1360
Wrapped V-belt with a narrow profile. The oil and heat resistant Flex-Weave® wrapping protects the core of the belt against the most extreme conditions. The vulcanised ' flex-bonded ' tensile cords offer superior resistance to bending and tensile forces, fatigue and shock loading. More power in the same space or the same power and space savings of up to 50%.
Strengths
• Oil and heat resistant.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
• Static conductive (ISO 1813).
• Complies with ATEX standards.
• UNISET tuning system.
Technical specifications
Attributes
| Profile | spb |
|---|---|
| Upper width | 16.3 mm |
| Pitch length | 1360 mm |
| Interior length | 1300 mm |
| Outer length | 1382 mm |
| Thickness | 13 mm |
| Series | super hc |
| Shape of teeth | notched (moulded notches for flexibility) |
| Material | cr |
| Min. Operation temperature | -30 °C |
| Max. Operation temperature | 60 °C |
| Minimum Pulley Diameter | 140 mm |
Show UNSPSC/ECL@SS
£ 18.88 excl. VAT
/ Each
£ 22.66 incl. VAT
- Usually arrives within 14 working days
