Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
Wedge Belt
References
mecaline:
SPA1120E - 889293
rubix:
243A4216
manufacturer :
889293
ean:
3660338418464
Technical specifications
Profile
SPA
Pitch length
1120
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1120 WRAPPED WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
SPA
Pitch length
1120
mm
Upper width
13
mm
Height
10
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
11.98
excl. VAT
/
Each
£
14.38
incl. VAT
In stock: Next day delivery
Select variants (141)
Add to cart
Check our products from related categories
GATES 9625-61482 SPA1482 DELTA NARROW
OPTIBELT 3V 1180 RP 1543084
OPTIBELT OPTI REDPOWER BELT SPA 13076002
MECALINE SPZ662 SPZ Wrapped Wedge Belt
MECALINE SPZ1420 WRAPPED WEDGE BELT 2.0
MECALINE SPC11200 WRAPPED V BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 19076002
GATES 9627-64500 SPC4500 DELTA NARROW
GATES 9331-02410 SUPER HC SPZ2410
GATES ISO WEDGE BELT SPB7100E
MECALINE SPB2900 SPB Wrapped Wedge Belt
MECALINE SPC4750 WRAPPED WEDGE BELT 2.0
OPTIBELT SPA 1950 1619660
GATES 9626-63000 SPB3000 DELTA NARROW
GATES PREDATOR BELT SPCP2650